Shop MILWAUKEE TOOL
See all product information
Create Account
MX FUEL Backpack Blower+FORGE 12 Battery
- Mfr # MXF600-2HD, MXFHD812
- Zoro # G122961804
product price:Â
$
6,076.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Voltage
72V
Sound Level
64 dBA
Number of Speeds
3
Number of Batteries Included
3
Battery Platform
MX FUEL(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MXF600-2HD, MXFHD812
- Zoro #
- G122961804
- UPC #
- 045242403066
- Country of Origin
- Multiple
Details
- Item
- Blower and Battery Kit
- Voltage
- 72V
- Sound Level
- 64 dBA
- Number of Speeds
- 3
- Number of Batteries Included
- 3
- Battery Platform
- MX FUEL(TM)
- Tool Weight
- 30.4 lb
- Function
- Blower
- Throttle Location
- Tube
- Number of Chargers Included
- 1
- Maximum Air Speed
- 190 mph
- Number of Batteries to Operate
- 1
- Equivalent Gas Engine Displacement
- 63 cc
- Maximum Air Flow
- 800 cfm
- Motor Type
- Brushless
- Bare Tool/Battery Included
- Battery Included
- Sound Level at Distance
- 64dBA @ 50 ft
- Battery Capacity
- (3) 12.0 Ah
- Power Source
- Cordless
- Power Source - old
- Cordless
Description
Blower and Battery Kit, Power Source Cordless, Battery Platform MX FUEL(TM), Maximum Air Flow 800 cfm, Maximum Air Speed 190 mph, Sound Level 64 dBA, Function Blower, Number of Speeds 3, Motor Type Brushless, Number of Batteries to Operate 1, Number of Batteries Included 3, Number of Chargers Included 1, Battery Capacity (3) 12.0 Ah, Bare Tool/Battery Included Battery Included, Equivalent Gas Engine Displacement 63 cc, Tool Weight 30.4 lb, Sound Level at Distance 64dBA @ 50 ft, Voltage 72 V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.