M12 XC5.0 Battery(2) + M12 Radio/Charger

  • Mfr # 48-11-2450, 48-11-2450, 2951-20

  • Zoro # G812101473


product price:  $412.99
/ea
Free Shipping & Returns

Key Features

Includes
Handle
Features
Added Durability, Full-Range Speaker and Tweeter Deliver Clear Mids and Highs, Providing 100+ Solutions
Power Source
Cordless
Standards
UL Listed
Number of USB Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-11-2450, 48-11-2450, 2951-20
Zoro #
G812101473
UPC #
045242615742
Country of Origin
China

Dimensions

Tool Width
5 3/4 in
Tool Height
9 1/4 in
Tool Length
5 11/16 in
Tool Depth
5 3/8 in

Details

Item
Batteries and Radio/Charger
Includes
Handle
Features
Added Durability, Full-Range Speaker and Tweeter Deliver Clear Mids and Highs, Providing 100+ Solutions
Power Source
Cordless
Standards
UL Listed
Number of USB Ports
1
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Number of Batteries Included
2
Included Charger
Yes
Play Modes
AM/FM, Bluetooth(R), USB
Compatible Battery Voltage
12 V
Number of Presets Stations
10
Housing Material
Plastic
USB Charging Power
2.1 A
Memory Presets
10
Tool Weight
4.19 lb
Number Ports
1
Port Types
(1) USB Port
Series
M12
Charging Capability
Yes
Battery Platform
M12(TM)
Voltage
12 V
Number of Outlets
0
Battery Model Number
794JN6
Product Type
Radio and Charger
Battery Capacity
5 Ah
Bluetooth Capability
Yes
Charging Type
Cordless Tool Battery

Description

Radio Kit, Battery Platform M12(TM), Product Type Radio Kit, Power Source Cordless, Play Modes AM/FM, Bluetooth(R), USB, Tool Length 5 11/16 in, Tool Depth 5 3/8 in, Tool Height 9 1/4 in, Standards UL Listed, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 5 Ah, Battery Included / Bare Tool Battery Included, Voltage 12V DC, Charging Type Cordless Tool Battery, Number of Presets Stations 10, Battery Model Number 794JN6, Bluetooth Capability Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.