M18 18 GA Shear + M18 XC5.0 Battery

  • Mfr # 2637-20, 48-11-1850
  • Zoro # G423944131
product price: 
$
783.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Speed - Maximum
2,300 stroke/min
Power Source
Cordless
Standards
UL Listed
Battery Manufacturer Part Number
48-11-1850
Includes Battery
Battery Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2637-20, 48-11-1850
Zoro #
G423944131
UPC #
045242323371
Country of Origin
Multiple

Dimensions

Maximum Material Thickness
18 ga (Steel), 20 ga (Stainless Steel)
Minimum Cutting Radius
3 in
Overall Length
16 1/2 in
Wire Rope Length
16 1/2 in
Length
16 1/2 in
Fits Chest Size
Blet Clip, Ergonomic Body Design

Details

Speed - Maximum
2,300 stroke/min
Power Source
Cordless
Standards
UL Listed
Battery Manufacturer Part Number
48-11-1850
Includes Battery
Battery Included
Number of Pieces
1
Blade Type
Single Cut
Capacity Stainless Steel
20 ga
Swivel Angle
360 Degrees
Capacity Steel
18 ga
Tool Series
M18(TM)
Tool Weight
4.2 lb
Speed - Minimum
0 stroke/min
Shear Style
Single Cut
Number of Chargers Included
0
Throttle Type
Trigger
Battery Series
M18(TM) REDLITHIUM(TM)
Item
Shear Kit
Minimum Strokes per Minute
0 stroke/min
For Workpiece Material
Stainless Steel, Steel
Battery Type
Pouch
Voltage
18V DC
Battery Platform
M18(TM)
Features
Blet Clip, Ergonomic Body Design
Number of Batteries Included
1
Application
Metal Cutting
Maximum Strokes per Minute
2,300 stroke/min
Battery Capacity
(1) 5.0 Ah
Speed Setting
Variable Speed
Battery Chemistry
Li-Ion
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Shear Kit, Shear Style Single Cut, Capacity Stainless Steel 20 ga, Capacity Steel 18 ga, Minimum Cutting Radius 3 in, Brushless Motor No, Battery Capacity (1) 5.0 Ah, Maximum Strokes per Minute 2,300 stroke/min, Minimum Strokes per Minute 0 stroke/min, Battery Series M18(TM) REDLITHIUM(TM), Number of Batteries Included 1

Ratings & reviews