Shop MILWAUKEE TOOL
See all product information
Create Account
M18 600 MCM Cu Crimper + Cable Stripper
- Mfr # 2679-750CU, 2935AL-21
- Zoro # G623944191
product price:Â
$
7,004.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Battery Platform
M18(TM)
Number of Tools
2
Charger Manufacturing Model Number
48-59-1812
Number of Chargers Included
2
Includes Battery
Battery Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2679-750CU, 2935AL-21
- Zoro #
- G623944191
- UPC #
- 045242524020
- Country of Origin
- China
- Battery Platform
- M18(TM)
- Number of Tools
- 2
- Charger Manufacturing Model Number
- 48-59-1812
- Number of Chargers Included
- 2
- Includes Battery
- Battery Included
- Other Tool and Accessory Manufacturing Model Number
- 2679-750C, 2935AL-21
- Number of Batteries Included
- 3
- Other Tools and Accessories Included
- Cable Stripper, Crimping Tool
- Voltage
- 18 V DC
- All Product Types Included
- Cable Stripper, Crimping Tool
- Battery Manufacturing Model Number
- 48-11-1815, 48-11-1820
- Motor Type
- Brushed
- Tool Series
- M18(TM)
- Power Source
- Cordless
- Battery Capacity
- (1) 1.5 Ah, (2) 2.0 Ah
- Includes Case
- Case Included
- Wireless Tracking System
- ONE-KEY(TM)
- Battery Chemistry
- Li-Ion
- Battery Series
- M18(TM) REDLITHIUM(TM)
- Item
- Cordless Combination Kit
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Cordless Combination Kit, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 1.5 Ah, (2) 2.0 Ah, Number of Batteries Included 3, Battery Series M18(TM) REDLITHIUM(TM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.