Shop GENIUS TOOLS
Create Account
3/4in Dr. 3/4in Deep Hand Socket
- Mfr # 689524
- Zoro # G123583913
product price:Â
$
16.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 689524
- Zoro #
- G123583913
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 3/4 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 689524, Deep 6-Point Hand Socket This deep 6-point hand socket is built for 3/4in drive applications where strength, reach, and secure fastener engagement matter. With a 90mm (3.54in) overall length, it helps access recessed fasteners while maintaining stable contact on the flats of the fastener. Constructed from Chromium Molybdenum Alloy Steel, it balances high strength with durability and anti-corrosive properties. A chrome polished finish supports long-term resistance to corrosion, and permanently stamped size markings make identification fast when organizing or working from a socket set. Key Benefits Deep 6-point design grips fasteners securely and helps reduce rounding risk. 3/4in drive size pairs with compatible ratchets and tools for heavy-duty work. 90mm (3.54in) overall length reaches recessed fasteners more easily. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Chrome polished finish resists corrosion and holds up in demanding environments. Stamped size markings provide quick, permanent identification for better organization. Meets or exceeds ANSI standards for consistent performance and reliability. SKU: 689524 is designed for professional technicians and built to handle long-term, heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.