Zoro Homepage

M18 FORCE LOGIC Press Jaw, For 5/8 in Copper (HVAC) Pipe

  • Mfr # 49-16-2654M

  • Zoro # G504073989


product price: $379.00
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Copper (HVAC)
Compatible Pipe Size
5/8 in
Compatible Fitting System
Streamline ACR, M18 FORCE LOGIC Press Tools
Compatible Press Tool Type
Extended, Standard
Series
M18 FORCE LOGIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2654M
Zoro #
G504073989
UPC #
045242536283
Country of Origin
Poland

Dimensions

Compatible Pipe Size
5/8 in
Manufacturer Warranty Length
2 yr

Details

Compatible Material Type
Copper (HVAC)
Compatible Fitting System
Streamline ACR, M18 FORCE LOGIC Press Tools
Compatible Press Tool Type
Extended, Standard
Series
M18 FORCE LOGIC
Item
Press Jaw
Tool Weight
4.6 lb
For Use With
Press Fitting Installation
Includes
Press Jaw
Material
Forged Steel
Number of Pieces
1
Compatible Tool Manufacturer Part Number
2773-20L, 2922-20

Description

Press Jaw, Product Type Jaw, Compatible Fitting System Streamline ACR, Compatible Material Type Copper (HVAC), Compatible Pipe Size 5/8 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Steel, Compatible Press Tool Type Extended, Standard, Compatible Tool Grainger Part Number 53AY74, 53AY75, 60GF92, 60GF93, Compatible Tool Manufacturer Part Number 2773-20L, 2922-20, Includes Press Jaw, Manufacturer Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.