M18 FORCE LOGIC Press Tool Kit, For 1/2 in to 2 in Copper, PEX Pipe, 18 V DC

  • Mfr # 2922-22,2822-20,48-00-5262

  • Zoro # G504851440


product price:  $4,655.08
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Copper, PEX
Compatible Pipe Size
1/2 in to 2 in
Cycle Time
4 sec
Series
M18 FORCE LOGIC
Voltage
18 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2922-22,2822-20,48-00-5262
Zoro #
G504851440
UPC #
-
Country of Origin
Multiple

Dimensions

Compatible Pipe Size
1/2 in to 2 in
Overall Length
14.25 in

Details

Compatible Material Type
Copper, PEX
Cycle Time
4 sec
Series
M18 FORCE LOGIC
Voltage
18 V DC
Item
Press Tool Kit
Includes
(2) M18 REDLITHIUM CP Compact Battery Pack (48-11-1820), Hard Carrying Case, M12 Multi-Voltage Charger (48-59-1812), M18 1 1/2 in Jaw, M18 1 in Jaw, M18 1 1/4 in Jaw, M18 1/2 in Jaw, M18 2 in Jaw, M18 3/4 in Jaw
Crimping Force
3.6 lbf
Features
Anti-Corrosion Clamp, Auto Cycle Ensures Full Press Every Time, Brushless Motor Enables 20% more Run-Time and 10% Faster Cycles, Compatible with 20+ of the most Popular Fitting Systems, Cut 3X Longer, Cuts More Hard Cast and Soil Pipe, Easy Open Jaw for One-Handed Use, Lighter Than Previous Generations, Lightest In-Line Design for Unrivaled Access, Metal Reinforced Battery Connection, Press 1/2 - 4 in Pipe Connections Virtually Anywhere You Can Fit Your Arm, Wear Resistant Blade Change
Tool Weight
5.6 lb
Green Environmental Attribute
Product is Rechargeable

Description

Press Tool Kit, Crimping Force 3.6 lbf, Voltage 18 V DC, Tool Weight 5.6 lb, Auto-Cycle Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.