M18 FORGE XC8.0 Battery X2+Impact Wrench

  • Mfr # 48-11-1881, 48-11-1881, 2962-20
  • Zoro # G822962583
product price: 
$
1,007.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

No Load Speed
2,575 RPM
Handle Type
Pistol Grip
Motor Type
Brushless
Battery Platform
M18(TM)
Number of Chargers Included
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48-11-1881, 48-11-1881, 2962-20
Zoro #
G822962583
UPC #
045242798001
Country of Origin
Multiple

Dimensions

Head Width
2 3/4 in
Drive Size
1/2 in
Overall Length
6 in
Length
6 in

Details

Item
Impact Wrench Kit
No Load Speed
2,575 RPM
Handle Type
Pistol Grip
Motor Type
Brushless
Battery Platform
M18(TM)
Number of Chargers Included
0
Drive Shape
Square
Battery Series
M18(TM) REDLITHIUM(TM)
Retainer Type
Friction Ring
7 Combo Product Type
Batteries
Battery Chemistry
Li-Ion
Power Source
Cordless
Breakaway Torque
650 ft-lb
Voltage
18 V DC
Torque - Maximum
650 ft-lb
Anvil Style
Standard
Drive Type
Standard
Number of Batteries Included
2
Tool Series
M18 FUEL(TM)
Fastening Torque
550 ft-lb
Battery Capacity
(2) 8.0 Ah

Description

Impact Wrench Kit, Drive Size 1/2 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity (2) 8.0 Ah

Ratings & reviews