M18 FUEL 1/2" HTIW + MM Socket Set

  • Mfr # 2966-22, 49-66-6803
  • Zoro # G922961776
product price: 
$
906.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Fastening Torque
900 ft-lb
Battery Chemistry
Li-Ion
7 Combo Product Type
Socket Set
Power Source
Cordless
Drive Size
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2966-22, 49-66-6803
Zoro #
G922961776
UPC #
045242601547
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Head Width
3 1/8 in
Overall Length
7 5/16 in
Length
7 5/16 in

Details

Item
Impact Wrench Kit
Fastening Torque
900 ft-lb
Battery Chemistry
Li-Ion
7 Combo Product Type
Socket Set
Power Source
Cordless
Torque - Maximum
1,100 ft-lb
Retainer Type
Pin Detent
Battery Platform
M18(TM)
Breakaway Torque
1,100 ft-lb
Tool Series
M18 FUEL(TM)
Anvil Style
Standard
Number of Batteries Included
2
Battery Series
M18(TM) REDLITHIUM(TM)
No Load Speed
2,000 RPM
Drive Type
Standard
Number of Chargers Included
1
Drive Shape
Square
Handle Type
Pistol Grip
Battery Capacity
(2) 5.0 Ah
Voltage
18 V DC
Motor Type
Brushless

Description

Impact Wrench Kit, Drive Size 1/2 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah

Ratings & reviews