M18 FUEL 1/2" HTIW w/OK + SAE Socket Set

  • Mfr # 2862-22R, 49-66-6802
  • Zoro # G022962130
product price: 
$
1,048.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Battery Series
M18(TM) REDLITHIUM(TM)
Fastening Torque
750 ft-lb
Drive Type
Standard
Head Width
3 1/8 in
Overall Length
8 1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2862-22R, 49-66-6802
Zoro #
G022962130
UPC #
045242778966
Country of Origin
Multiple

Dimensions

Head Width
3 1/8 in
Overall Length
8 1/8 in
Drive Size
1/2 in
Length
8 1/8 in

Details

Item
Impact Wrench Kit
Battery Series
M18(TM) REDLITHIUM(TM)
Fastening Torque
750 ft-lb
Drive Type
Standard
Drive Shape
Square
Wireless Tracking System
ONE-KEY(TM)
Retainer Type
Pin Detent
Number of Chargers Included
1
Power Source
Cordless
No Load Speed
1,800 RPM
Tool Series
M18 FUEL(TM)
Anvil Style
Standard
Battery Capacity
(2) 5.0 Ah
Battery Chemistry
Li-Ion
Number of Batteries Included
2
Battery Platform
M18(TM)
Handle Type
Pistol Grip
Torque - Maximum
1,100 ft-lb
Breakaway Torque
1,100 ft-lb
7 Combo Product Type
Socket Set
Voltage
18 V DC
Motor Type
Brushless

Description

Impact Wrench Kit, Drive Size 1/2 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah

Ratings & reviews