M18 FUEL 3/8" Compact Impact Wrench w/ Friction Ring Kit + 43PC SHOCKWAVE 3/8" Drive Socket Set

  • Mfr # 2854-22R,49-66-7009

  • Zoro # G306439174


product price:  $666.25
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
3/8 in
Max. Torque
250 ft-lb
Battery Capacity
(2) 5.0 Ah
Includes
(1) 43PC Impact Socket Set (49-66-7009), (1) Blow Molded Carrying Case, (1) M18 and M12 Multi-Voltage Charger (48-59-1812), (2) M18 REDLITHIUM(TM) XC5.0 Resistant Battery Pack (48-11-1850R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2854-22R,49-66-7009
Zoro #
G306439174
UPC #
045242778874
Country of Origin
Multiple

Dimensions

Drive Size
3/8 in
Overall Length
4 13/16 in
Extended Anvil Length
3/8 in
Head Width
2 1/2 in
Head Height
4 3/4 in
Head Length
4 3/4 in

Details

Voltage
18 V DC
Max. Torque
250 ft-lb
Battery Capacity
(2) 5.0 Ah
Includes
(1) 43PC Impact Socket Set (49-66-7009), (1) Blow Molded Carrying Case, (1) M18 and M12 Multi-Voltage Charger (48-59-1812), (2) M18 REDLITHIUM(TM) XC5.0 Resistant Battery Pack (48-11-1850R)
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
3500
Free Speed
800 RPM, 1,650 RPM, 2,400 RPM
Fastening Torque
250 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Features
Auto Shut-Off Mode, Bolt-Removal Mode, Redlink Plus Intelligence, Works in Up to 69Kv Environments
Tool Weight
3.4 lb
Handle Type
Pistol Grip
Clutch Style
Impact
Breakaway Torque
250 ft-lb
Reaction Bar
No
Standards
UL Listed
Wireless Tool Tracking
No
Handle Material
Plastic, Rubber Overmold
Impact Rated
Impact Rated
Tool Style
Compact
Case Included
Yes
Power to Weight Ratio
104.2 ft-lb/lb
Battery Series
M18(TM) REDLITHIUM(TM)
Built-In Light
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Charger Included
Yes
Retainer Type
Friction Ring
Explosive Environment Rated
No
Drive Type
Standard
Actuation
Trigger
Impact Sound Level
83dB
Vibration Level
2.5 m/sq s
Lock-Off Switch
Yes
Housing Material
Plastic, Rubber
Battery Model No.
794JN7
Charger Model
23Y581
Battery Manufacturing Model Number
794JN7
Throttle Type
Trigger
Includes Case
Case Included
Torque - Maximum
250 ft-lb
Number of Chargers Included
1
Includes Reaction Bar
No Reaction Bar
Motor Type
Brushless
Charger Manufacturing Model Number
48-59-1812
Includes Lock-Off Switch
Lock-Off Switch Included
Anvil Style
Standard
No Load Speed
800 RPM, 1,650 RPM, 2,400 RPM

Description

Impact Wrench Kit, Drive Size 3/8 in, Max. Torque 250 ft-lb, Voltage 18 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Tool Weight 3.4 lb, Clutch Style Impact, Features Auto Shut-Off Mode, Bolt-Removal Mode, Redlink Plus Intelligence, Works in Up to 69Kv Environments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.