Milwaukee Tool

M18 Fuel 4-1/2- 6 Brkg Grder Kt, XC6.0


product price: $450.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Voltage 18V DC
  • Handle Type Inline
  • Series M18 FUEL(TM)
  • Brushless Motor Yes
See all product information

Product Information

Dimensions

Overall Length 12 1/2 in
Spindle Thread Size 5/8 in-11
Wheel Diameter 6 in

Details

Promotion Restriction Not eligible for promotion
Item Angle Grinder
Voltage 18V DC
Handle Type Inline
Series M18 FUEL(TM)
Brushless Motor Yes
Switch Type Slide
Anti-Kickback Clutch Type Electronic
Switch Function Slide, with Lock-On
Battery Model No. 481Z44
Lock-On Switch Yes
Case Included No
Green Environmental Attribute Product is Rechargeable
Dust Management None
Application Cutting, Grinding, Surface Preparation
Cordless Tool Kit Contents (1) Bare Tool; (1) Battery
Wireless Tool Tracking Yes
Electrical Protection Overload Protection
Head Type Standard Head
Charger Included No
Tool Weight 4.5 lb
Switch Location Top
Brake Type Electronic
Power Source Cordless
Max. Speed 9,000 RPM
Battery Capacity 6.0Ah
Battery Series M18(TM) REDLITHIUM(TM)
Features Accessory Changing, Ergonomic, Rapid Stop, Tool-Free Guard
Lock-Off Switch No
For Wheel Type Type 27
Includes Back Flange, FIXTEC Nut, Side Handle, Type 27 Guard, Wrench
Safety Features Adjustable Guard, Anti-Kickback Clutch, Electronic Brake
Housing Material Metal
Number of Batteries Included 1
Standards UL Listed
Accessory Free Tool Change Yes
Grip Style Barrel Grip
Guard Adjustment Toolless Adjustable

Description

Angle Grinder, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 6 in, For Wheel Type Type 27, Brushless Motor Yes, Battery Capacity 6.0Ah, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery, Safety Features Adjustable Guard, Anti-Kickback Clutch, Electronic Brake, Switch Type Slide, Lock-Off Switch No, Lock-On Switch Yes, Brake Type Electronic, Switch Location Top, Max. Speed 9,000 RPM, Accessory Free Tool Change Yes, Spindle Thread Size 5/8 in-11

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.