Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 6-1/2 Track Saw + Guide Rail

  • Mfr # 2831-20, 48-08-0571

  • Zoro # G415890415


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) 55 in Guide Rail
Power Source
Cordless
Speed Control
Variable
Arbor Size
3/4 in
Overall Length
14 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2831-20, 48-08-0571
Zoro #
G415890415
UPC #
045242587254
Country of Origin
Multiple

Dimensions

Arbor Size
3/4 in
Overall Length
14 5/16 in
Blade Diameter
6 1/2 in
Cutting Depth at 45 Degrees - Maximum
1 5/8 in
Cutting Depth at 0 Degrees - Maximum
2 1/4 in

Details

Includes
(1) 55 in Guide Rail
Power Source
Cordless
Item
Track Saw Kit
Speed Control
Variable
Standards
UL Listed
Tool Weight
9.1 lb
Voltage
18 V DC
Bevel Stops
22.5 Degrees
Tool Series
M18 FUEL(TM)
Battery Chemistry
Li-Ion
Blade Speed - Maximum
6,300 RPM
7 Combo Manufacturing Model Number
48-08-0571
Battery Series
M18(TM) REDLITHIUM(TM)
Wireless Tool Tracking
No
Includes Battery
Tool Only
Motor Type
Brushless
Battery Platform
M18(TM)
Saw Carriage Material
Cast Magnesium
Includes Case
Case Not Included
Bevel Angle - Minimum
0 Degrees
Bevel Angle - Maximum
45 Degrees
7 Combo Product Type
55 in Track
Number of Batteries Included
0
Includes Track
Track Included
Number of Chargers Included
0

Description

Track Saw Kit, Cordless, Arbor Size 3/4 in, Bevel Stops 22.5 Degrees , Saw Carriage Material Cast Magnesium, Tool Weight 9.1 lb, Wireless Tool Tracking No, Voltage 18 V DC, Battery Series M18(TM) REDLITHIUM(TM), Number of Batteries Included 0, Battery Capacity Not Applicable, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.