Shop MILWAUKEE TOOL

M18 FUEL Driver Kit + M18 XC5.0 Battery

  • Mfr # 2761-22, 48-11-1850
  • Zoro # G222961780

product price: 
$
801.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Handle Type
Pistol Grip
Includes Battery
Battery Included
Battery Platform
M18(TM)
Battery Series
M18(TM) REDLITHIUM(TM)
Includes
Case
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2761-22, 48-11-1850
Zoro #
G222961780
UPC #
045242602223
Country of Origin
Multiple

Dimensions

Overall Length
4 5/16 in
Drive Size
1/4 in
Chuck Size
1/4 in
Length
4 5/16 in

Details

Item
Impact Driver Kit
Handle Type
Pistol Grip
Includes Battery
Battery Included
Battery Platform
M18(TM)
Battery Series
M18(TM) REDLITHIUM(TM)
Includes
Case
Drive Shape
Hex
Speed - Maximum
3,200 RPM
Battery Capacity
(3) 5.0 Ah
Tool Series
M18 FUEL(TM)
Impacts per Minute
6,300 ipm
Voltage
18 V DC
Tool Weight
2.4 lb
Battery Chemistry
Li-Ion
Motor Type
Brushless
Number of Speed Settings
3
7 Combo Product Type
Battery
Power Source
Cordless
Torque - Maximum
1,000 in-lb
No Load Speed
3,200 RPM
Product Type
Hydraulic Driver
Number of Batteries Included
3
Built-In Light Type
Individual Light(s)
Number of Chargers Included
1

Description

Impact Driver Kit, Chuck Size 1/4 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity (3) 5.0 Ah, Tool Weight 2.4 lb, Includes Case

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.