M18 FUEL HACKZALL + M18 FUEL 4-1/2" / 5" Braking Grinder w/ ONE-KEY

  • Mfr # 2882-22, 2719-20

  • Zoro # G105747937


product price:  $756.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Angle Grinder, Reciprocating Saw
Battery Capacity
6.0Ah
Number of Tools
2
Includes
(2) Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2882-22, 2719-20
Zoro #
G105747937
UPC #
045242566402
Country of Origin
Viet Nam

Dimensions

Angle Grinder - Wheel Dia.
4 1/2 in; 5 in

Details

Voltage
18 V DC
Cordless Tools Included
Angle Grinder, Reciprocating Saw
Battery Capacity
6.0Ah
Number of Tools
2
Includes
(2) Batteries
Series
M18(TM)
Battery Included
(2) 481Z44
Charger
23Y581
Item
Cordless Combination Kit
Angle Grinder
61UU42
Reciprocating Saw
419J60
Case Included
Contractor Bag
Cordless Tool Kit Contents
(2) Bare Tools; (2) Batteries; (1) Charger
Included Saws & Grinders
Angle Grinder (8500 RPM), Reciprocating Saw (Compact)
Number of Batteries Included
2
Wireless Tool Tracking
No
Charger Included
Yes
Angle Grinder - Free Speed
8,500 RPM
Reciprocating Saw - Tool Style
Compact
Battery Series
M18(TM) REDLITHIUM(TM)
Battery Model No.
481Z44
Power Source
Cordless
Includes Case
Case Included
Tool Series
M18(TM)
Battery Chemistry
Li-Ion
All Product Types Included
Angle Grinder, Reciprocating Saw

Description

Cordless Combination Kit, Cordless Tools Included Angle Grinder, Reciprocating Saw, Voltage 18 V DC, Number of Tools 2, Battery Capacity 6.0Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 2, Cordless Tool Kit Contents (2) Bare Tools; (2) Batteries; (1) Charger, Included Saws & Grinders Angle Grinder (8500 RPM), Reciprocating Saw (Compact)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.