M18 FUEL HTIW + M18 HOXC6.0 Battery(2PK)

  • Mfr # 2864-20,48-11-1862

  • Zoro # G815364684


product price: $727.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
3/4 in
Includes
(2) Batteries, Belt Clip
Battery Capacity
(2) 6.0 Ah
Number of Batteries Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2864-20,48-11-1862
Zoro #
G815364684
UPC #
045242502332
Country of Origin
Multiple

Dimensions

Drive Size
3/4 in
Overall Length
8 1/2 in

Details

Voltage
18 V DC
Includes
(2) Batteries, Belt Clip
Battery Capacity
(2) 6.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Fastening Torque
1,200 ft-lb
Number of Speed Settings
4
Retainer Type
Friction Ring
Tool Weight
6.3 lb
Standards
UL Listed
Drive Type
Standard
Features
Wireless Tracking, LEDs
Handle Type
Pistol Grip
Impact Rated
Impact Rated
Clutch Style
Impact
Wireless Tool Tracking
Yes
Tool Style
Compact
No Load Speed
1,800 RPM
Handle Material
Plastic
Anvil Style
Standard
Throttle Type
Trigger
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Includes Lock-Off Switch
Lock-Off Switch Included
Torque - Maximum
1,200 ft-lb
Battery Manufacturing Model Number
481Z45
Motor Type
Brushless
Tool Series
M18 FUEL(TM)
Includes Reaction Bar
No Reaction Bar
Includes Case
Case Not Included
Housing Material
Metal, Plastic, Rubber

Description

Impact Wrench Kit, Drive Size 3/4 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity (2) 6.0 Ah, Tool Weight 6.3 lb, Clutch Style Impact, Features Wireless Tracking, LEDs, Includes (2) Batteries, Belt Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.