Zoro Homepage

M18 FUEL Vacuum Pump Kit + PACKOUT Box

  • Mfr # 2941-21, 48-22-8422

  • Zoro # G315482239


product price: $1,002.23
/ea
Free Shipping & Returns

Key Features

Voltage
18V
Weight
19 lb
Displacement
5 cfm
Overall Length
13.8 in
Oil Capacity
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2941-21, 48-22-8422
Zoro #
G315482239
UPC #
045242591596
Country of Origin
Multiple

Dimensions

Overall Length
13.8 in
Overall Height
10.4 in
Overall Width
5.7 in
Inlet 3 Port Connection Size
1/2 in
Inlet 2 Port Connection Size
3/8 in
Inlet 1 Port Connection Size
1/4 in

Details

Item
Vacuum Pump Kit
Voltage
18V
Weight
19 lb
Displacement
5 cfm
Oil Capacity
500 mL
Includes
(1) Battery, (1) Charger, PACKOUT(TM) Tool Box
Body Material
Plastic
Motor Type
Brushless DC
Ultimate Vacuum
25 micron
Inlet 2 Port Connection Thread Direction
Right-Hand
Drain Port Connection Thread Direction
Right-Hand
Number of Inlet Ports
3
Includes Gas Ballast
Gas Ballast Included
Includes Hoist Clip
Hoist Clip Not Included
Inlet 3 Port Connection Thread Direction
Right-Hand
Drive Type
Direct Drive
Includes Oil Mist Filter
Oil Mist Filter Not Included
Inlet 2 Port Connection Gender
Male
Power Source
Battery
Includes Sightglass
Sightglass Included
Battery Recharge
Rechargeable
Inlet 3 Port Connection Gender
Male
Inlet 1 Port Connection Gender
Male
A2L Compatibility
A2L Compatible
Product Type
Vacuum Pump Kit
Inlet 1 Port Connection Type
Flare
Number of Stages
Two-Stage
Includes Vacuum Gauge
Gauge Not Included
Includes Isolation Valve
Isolation Valve Included
Inlet 2 Port Connection Type
Flare
Inlet 3 Port Connection Type
Flare
Reservoir Port Connection Thread Direction
Right-Hand
Number of Batteries
1
Mobility
Handle
Battery Type
18V Lithium-Ion
Includes Batteries
Batteries Included
Series
M18 FUEL(TM)
Inlet 1 Port Connection Thread Direction
Right-Hand
Standards
UL Listed
Warranty
2 yr

Description

Vacuum Pump Kit, 5 cfm Displacement, Voltage 18V, Overall Length 13.8 in, Overall Height 10.4 in, Overall Width 5.7 in, Weight 19 lb, Oil Capacity 500 mL, Body Material Plastic, Includes (1) Battery, (1) Charger, PACKOUT(TM) Tool Box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.