Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 HAMMER DRILL KIT + M18 MULTI TOOL

  • Mfr # 2904-22, 2836-20

  • Zoro # G716049161


product price: $595.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
5.0 Ah
Number of Tools
2
Green Environmental Attribute
Product is Rechargeable
Voltage
18 V DC
Battery Manufacturing Model Number
48-11-1850
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2904-22, 2836-20
Zoro #
G716049161
UPC #
045242637737
Country of Origin
Viet Nam

Dimensions

Hammer Drill - Chuck Size
1/2 in

Details

Battery Capacity
5.0 Ah
Number of Tools
2
Item
Hammer Drill and Multi Tool Kit
Green Environmental Attribute
Product is Rechargeable
Voltage
18 V DC
Shop By
Hot Buys
Battery Manufacturing Model Number
48-11-1850
Battery Platform
M18(TM)
All Product Types Included
Hammer Drill, Oscillating Tool
Number of Batteries Included
1
Includes Case
Case Included
Charger Manufacturing Model Number
48-59-1812
Motor Type
Brushless
Hammer Drill - Manufacturing Model Number
2904-22
Power Source
Cordless
Other Tools and Accessories Included
Oscillating Tool
Tool Series
M18 FUEL(TM)
Battery Chemistry
Li-Ion
Wireless Tool Tracking
No
Includes Battery
Battery Included
Other Tool and Accessory Manufacturing Model Number
2836-20

Description

Hammer Drill and Multi Tool Kit, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity 5.0 Ah, Number of Batteries Included 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.