Shop All Cordless Tool Accessories
Milwaukee Tool
M18 HD12.0, Rapid Charger, M18 XC5.0 2PK
Mfr # 48-59-1200, 48-11-1852
Zoro # G205748056
product price: $578.99
/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Charger Input Voltage 120V AC
- Battery Capacity 5 Ah, 12 Ah
- Includes (1) Charger, (3) Batteries
- Voltage 18 V
Product Information
- Brand Milwaukee Tool
- MFR # 48-59-1200, 48-11-1852
- Zoro # G205748056
- UPC # 045242519224
- Country of Origin Multiple
- Category Cordless Tool Accessories
Dimensions
Overall Length | 6 in |
Overall Width | 3 3/8 in |
Overall Height | 3 7/8 in |
Details
Description
Battery Starter Kit, Battery Capacity 5 Ah, 12 Ah, Battery Chemistry Li-ion, Charger Included Yes, Number of Batteries Included 3, Voltage 18 V, Cordless Tool Kit Contents (3) Batteries; (1) Charger, Included Charger Class Standard, Charger Input Voltage 120V AC, Automatic Shut-Off No, Battery Series HIGH OUTPUT(TM) HD; XC, Cordless Tool Battery Platform M18(TM) REDLITHIUM(TM), Overall Height 3 7/8 in, Overall Length 6 in, Overall Width 3 3/8 in, Weight 3.4 lb, Wireless Tool Tracking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"-10 HSS Tin Coated 4 Flute Plug Tap (T/A54839TN)
- PROTO 1/2 in Drive Impact Socket 30 mm Size 6 pt Deep Depth, Black Oxide (J7330M)
- KRAFT TOOL Stainless Steel Cement Edg, 8" x 4" 1/2"R (CF166)
- AMPCO SAFETY TOOLS 21 in L 4 1/8 in Cap. Aluminum Bronze Monkey Wrench (W-1150)
- MILWAUKEE TOOL Vacuum and Battery, 2.5 gal Tank Size (0970-20, 48-11-1820)
- MILWAUKEE TOOL Battery, Portable Shop Vacuum Included (48-11-1862, 0880-20)
- MILWAUKEE TOOL Battery and Ratchet, 250 RPM Free Speed (48-11-2450, 2457-20)
- MILWAUKEE TOOL M4 Charger (48-59-2001)
- MILWAUKEE TOOL Battery Kit, with Charger (48-11-1852, 48-59-1806)
- MILWAUKEE TOOL M18 REDLITHIUM XC6.0 Battery, 6.0Ah, Extended Capacity, 18V, Li-Ion, Batteries (2-Pack) (48-11-1862)
- ILC Replacement for Dewalt Dcb203 Battery (DCB203)
- Milwaukee Tool Cordless Tool Accessories