Zoro Homepage

M18 SAWZALL + M18 RDL FORGE XC8.0 Kit

  • Mfr # 2821-20, 48-59-1881

  • Zoro # G015079203


original price: $557.58
12% off
new price: $485.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Stroke Length
1 1/4 in
Max. Strokes per Minute
3,000
Features
Hang Hook, LED Light, QUICK-LOK Blade Clamp
Adjustable Shoe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2821-20, 48-59-1881
Zoro #
G015079203
UPC #
045242559176
Country of Origin
China

Dimensions

Stroke Length
1 1/4 in
Tool Length
17 7/64 in
Overall Length
17 1/8 in

Details

Item
Reciprocating Saw Kit
Voltage
18 V DC
Max. Strokes per Minute
3,000
Features
Hang Hook, LED Light, QUICK-LOK Blade Clamp
Adjustable Shoe
Yes
Power Source
Cordless
Stroke Type
Straight
Tool Weight
6.8 lb
Number of Batteries Included
1
Wireless Tool Tracking
No
Standards
UL Listed
Shoe Material
Metal
Blade Type
1/2 in Universal Tang Reciprocating Saw Blade
Case Included
No
Variable Speed
Yes
Battery Capacity
8 Ah
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Blade Clamp Type
QUIK-LOK(R)
Tool Style
Full-Size
Battery Model No.
823ZF0
Handle Type
D-Handle
Charger Model
45LD79
Charger Included
Yes
Vibration Reduction
No
Pivoting Head
No
Battery Series
M18(TM) REDLITHIUM(TM) FORGE(TM)
Min. Strokes per Minute
0
Includes
(1) Bare Tool, (1) Battery, (1) Charger
Brushless Motor
Yes
Motor Type
Brushless
Includes Adjustable Shoe
Shoe Adjustable
Stroke Rate - Maximum
3,000
Includes Battery
Battery Included
Stroke Rate - Minimum
0
Speed Control
Variable
Includes Pivoting Head
Pivoting Head Not Included
Includes Vibration Reduction
Vibration Reduction Not Included
Includes Case
Case Not Included

Description

Reciprocating Saw Kit, Cordless, Adjustable Shoe Yes, Tool Style Full-Size, Shoe Material Metal, Blade Clamp Type QUIK-LOK(R), Stroke Length 1 1/4 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head No, Vibration Reduction No, Tool Length 17 7/64 in, Tool Weight 6.8 lb, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Voltage 18 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.