Shop MILWAUKEE TOOL
See all product information
Create Account
M18 Strut Shear + Chain Vise
- Mfr # 2933-20, 48-22-8690
- Zoro # G922962568
product price:Â
$
6,328.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Battery Platform
M18(TM)
Number of Chargers Included
0
Number of Batteries Included
0
Die Sizes included
1 5/8 in x 1 5/8 in Single Channel Dies
Application
Shearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2933-20, 48-22-8690
- Zoro #
- G922962568
- UPC #
- 045242548835
- Country of Origin
- China
- Battery Platform
- M18(TM)
- Number of Chargers Included
- 0
- Number of Batteries Included
- 0
- Application
- Shearing
- Battery Capacity
- 1.5 Ah, 2 Ah, 3 Ah, 4 Ah, 5 Ah, 6 Ah, 8 Ah, 9 Ah, 12 Ah
- Includes
- Bag, Tripod Chain Vise
- Item
- Strut Shear Kit
- Safety Features
- Trigger Lock
- Power Source - TS Only
- Cordless
- Voltage
- 18V DC
- Power Source
- Cordless
- Power Source - old
- Cordless
Dimensions
- Die Sizes included
- 1 5/8 in x 1 5/8 in Single Channel Dies
Description
M18 Strut Shear + Chain Vise
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.