Shop MILWAUKEE TOOL
See all product information
Create Account
M18 Strut Shear + Combination Dies
- Mfr # 2933-20, 49-16-1513
- Zoro # G422964833
product price:Â
$
6,329.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Battery Capacity
1.5 Ah, 2 Ah, 3 Ah, 4 Ah, 5 Ah, 6 Ah, 8 Ah, 9 Ah, 12 Ah
Number of Batteries Included
0
Battery Platform
M18(TM)
Safety Features
Trigger Lock
Voltage
18V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2933-20, 49-16-1513
- Zoro #
- G422964833
- UPC #
- 045242548835
- Country of Origin
- China
- Battery Capacity
- 1.5 Ah, 2 Ah, 3 Ah, 4 Ah, 5 Ah, 6 Ah, 8 Ah, 9 Ah, 12 Ah
- Number of Batteries Included
- 0
- Battery Platform
- M18(TM)
- Safety Features
- Trigger Lock
- Voltage
- 18V DC
- Item
- Strut Shear Kit
- Application
- Shearing
- Power Source - TS Only
- Cordless
- Includes
- Bag
- Number of Chargers Included
- 0
- Power Source
- Cordless
- Power Source - old
- Cordless
Dimensions
- Die Sizes included
- (2) 1 5/8 in x 1 5/8 in Strut Shearing Dies, 13/16 in Strut Shearing Dies
Description
M18 Strut Shear + Combination Dies
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.