Shop MILWAUKEE TOOL
See all product information
Create Account
M18 Strut Shear + 7/8" x 1-5/8" Dies
- Mfr # 2933-20, 49-16-0078
- Zoro # G522963231
product price:Â
$
6,329.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Batteries Included
0
Includes
Bag
Voltage
18V DC
Battery Capacity
1.5 Ah, 2 Ah, 3 Ah, 4 Ah, 5 Ah, 6 Ah, 8 Ah, 9 Ah, 12 Ah
Power Source - TS Only
Cordless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2933-20, 49-16-0078
- Zoro #
- G522963231
- UPC #
- 045242548835
- Country of Origin
- China
- Number of Batteries Included
- 0
- Includes
- Bag
- Item
- Strut Shear Kit
- Voltage
- 18V DC
- Battery Capacity
- 1.5 Ah, 2 Ah, 3 Ah, 4 Ah, 5 Ah, 6 Ah, 8 Ah, 9 Ah, 12 Ah
- Power Source - TS Only
- Cordless
- Number of Chargers Included
- 0
- Application
- Shearing
- Safety Features
- Trigger Lock
- Battery Platform
- M18(TM)
- Power Source
- Cordless
- Power Source - old
- Cordless
Dimensions
- Die Sizes included
- (3) 7/8 in x 1 5/8 in Strut Shearing Dies
Description
M18 Strut Shear + 7/8" x 1-5/8" Dies
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.