Shop MILWAUKEE TOOL

M18(TM) REDLITHIUM(TM) Cordless Blower and Battery Kit, 600 cfm, 145 mph, Battery Included, 65 dB

  • Mfr # 2824-20,48-11-1881,48-11-1881,48-59-1815

  • Zoro # G315380054


product price:  $1,005.99
/ea
Free Shipping & Returns

Key Features

Maximum Air Flow
600 cfm
Maximum Air Speed
145 mph
Voltage
18 V
Bare Tool/Battery Included
Battery Included
Battery Capacity
8.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2824-20,48-11-1881,48-11-1881,48-59-1815
Zoro #
G315380054
UPC #
045242538768
Country of Origin
Multiple

Dimensions

Tool Height
10 1/2 in
Tool Width
7 1/16 in
Tool Length
34 1/16 in

Details

Maximum Air Flow
600 cfm
Maximum Air Speed
145 mph
Voltage
18 V
Bare Tool/Battery Included
Battery Included
Battery Capacity
8.0 Ah
Sound Level
65 dB
Power Source
Cordless
Blower Type
Handheld
Item
Blower and Battery Kit
Throttle Location
Tube
Battery Platform
M18(TM) REDLITHIUM(TM)
Tool Weight
6.01 lb
Tool Series
M18 FUEL(TM)
Standards
UL Listed
Run Time
26 min
Speed Settings
Fixed
Number of Batteries to Operate
2
Battery Model Number
823ZF0
Number of Chargers Included
1
Charger Model Number
807VK9
Motor Type
Brushless
Sound Level at Distance
64 dB
Function
Blower
Number of Speeds
1
Number of Batteries Included
2

Description

Blower and Battery Kit, Power Source Cordless, Battery Platform M18(TM) REDLITHIUM(TM), Maximum Air Flow 600 cfm, Maximum Air Speed 145 mph, Sound Level 65 dB, Function Blower, Number of Speeds 1, Motor Type Brushless, Number of Batteries to Operate 2, Number of Batteries Included 2, Number of Chargers Included 1, Battery Capacity 8.0 Ah, Bare Tool/Battery Included Battery Included, Tool Weight 6.01 lb, Blower Type Handheld, Sound Level at Distance 64 dB, Voltage 18 V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.