Shop SUPERHANDY
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Tow-Behind Leaf Blower
- Mfr # GUO139
- Zoro # G223513520
product price:Â
$
1,599.99
/ea
Key Features
Color
Orange
Includes
Gas Engine
Material
Acrylonitrile Butadiene Styrene (ABS), Plastic
Power Source
Gas-Powered
Blower Type
Tow behind
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GUO139
- Zoro #
- G223513520
- UPC #
- 850071214147
- Country of Origin
- China
- Color
- Orange
- Item
- Leaf Blower
- Includes
- Gas Engine
- Material
- Acrylonitrile Butadiene Styrene (ABS), Plastic
- Power Source
- Gas-Powered
- Blower Type
- Tow behind
- Maximum Air Flow
- 3000 cfm
- Maximum Air Speed
- 207 mph
Description
SuperHandy Tow-Behind Leaf Blower - 15HP Electric Start Gas Engine, 3000 CFM, 207 MPH Air Speed, Adjustable Airflow, Metal Impeller, Clevis Pin Hitch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.