Shop MILWAUKEE TOOL
See all product information
Create Account
Multi-Bit Screwdriver, 8 3/4 in L
- Mfr # 48-22-2201
- Zoro # G123353875
product price:Â
$
22.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Pieces
1
Tip Style
Phillips, Slotted
Bit Storage
In Handle
Single/Double End Bits
Double End
Drive Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-22-2201
- Zoro #
- G123353875
- UPC #
- 045242403554
- Country of Origin
- Taiwan, Province of China
- Number of Pieces
- 1
- Tip Style
- Phillips, Slotted
- Bit Storage
- In Handle
- Single/Double End Bits
- Double End
- Grip Style
- Non-Slip
- Item
- Multi-Bit Screwdriver
- Number of Bits
- 1
- Includes Magnetized Tip
- Magnetized Tip Not Included
- ESD Safety
- Not ESD Safe
- Bit Retainer Type
- Quick-Change
- Tether Status
- Tether Ready
- Number of Tips
- 2
- Product Type
- Insulated
- Includes Ratcheting
- Ratcheting Not Included
- Handle Shape
- Straight
- Includes Insulation
- Insulated
Dimensions
- Drive Size
- 1/4 in
- Shank Length
- 8 in
- Tip Size
- PH 2, SL 1/4 in
- Sizes Included
- PH 2, SL 1/4
- Wire Rope Length
- 8 3/4 in
- Overall Length
- 8 3/4 in
- Length
- 8 3/4 in
Description
Multi-Bit Screwdriver, Tip Size PH 2, SL 1/4 in, Tip Style Phillips, Slotted, Quick-Change, Non-Slip, Bit Storage In Handle, Double End, Shank Length 8 in, Drive Size 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.