Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MX FUEL 1/8 in. - 2 in. Pipe Threading Machine

  • Mfr # MXF512-2XC

  • Zoro # G108627656


product price: $7,620.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Length
45 in
Minimum Compatible Pipe Size
1/8 in
Maximum Compatible Pipe Size
2 in
Includes
(1) Dark Thread Cutting Oil, (1) MX FUEL(TM) Pipe Threading Machine, (1) NPT Pipe Threading Die Head with Micro-Adjust
Features
Automatic Oiler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXF512-2XC
Zoro #
G108627656
UPC #
045242607518
Country of Origin
Viet Nam

Dimensions

Overall Length
45 in
Minimum Compatible Pipe Size
1/8 in
Maximum Compatible Pipe Size
2 in
Overall Height
44 in
Overall Width
28 in
Die Head Sizes
1 in, 2 in

Details

Item
Pipe Threading Machine
Includes
(1) Dark Thread Cutting Oil, (1) MX FUEL(TM) Pipe Threading Machine, (1) NPT Pipe Threading Die Head with Micro-Adjust
Features
Automatic Oiler
Tool Series
MX FUEL(TM)
Pipe Capacity
2.0 in
Switch Type
Push Foot
Application
Threading Pipe
Standards
UL Listed
Material
Metal
Battery Model Number
MXFXC406
Chuck Type
Hammer Type
Includes Batteries
Yes
Tool Weight
240 lb
Reversible
Yes
Number of Batteries Included
2
Battery Platform
MX FUEL(TM)
Power Source
Cordless
Cordless Tool Kit Contents
(1) Charger, (2) Batteries
Number of Speeds
2
Battery Capacity
6 Ah
Housing Material
Metal
Anti-Kickback Safety Mechanism
No
Compatible Die Head Manufacturer Part Number
49-16-5100
Thread Standard of Included Dies
NPT
Free Speed
59 RPM
Charger Model Number
MXFC
Number of Die Heads
1
Machine Type
Stationary Power Threading Machine
Motor Type
Brushless

Description

Pipe Threading Machine, Battery Platform MX FUEL(TM), Maximum Compatible Pipe Size 2 in, Minimum Compatible Pipe Size 1/8 in, Compatible Die Head Manufacturer Part Number 49-16-5100, Die Head Sizes 1 in to 2 in, 1/2 in to 3/4 in, Tool Series MX FUEL(TM), Cordless Tool Kit Contents (1) Charger, (2) Batteries, Battery Capacity 6 Ah, Power Source Cordless, Includes (1) Dark Thread Cutting Oil, (1) MX FUEL(TM) Pipe Threading Machine, (1) NPT Pipe Threading Die Head with Micro-Adjust

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.