MX FUEL Sewer Drum + Head + Cable
Mfr # MXF500-1CP, 48-53-2840, 48-53-2425
Zoro # G312367904
product price: $4,538.99
/ea
Free Shipping & Returns
Key Features
Standards
UL Listed
Includes
Auger and Cutter Kit, Drain Cleaning Cable, MX FUEL Charger, REDLITHIUM CP203 Battery Pack
Application
Industrial Drains
Maximum Run
200 ft
Machine Type
Drum Machine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MXF500-1CP, 48-53-2840, 48-53-2425
Zoro #
G312367904
UPC #
045242558490
Country of Origin
Multiple
Dimensions
Maximum Drain Line Inside Diameter
6 in
Overall Length
32.5 in
Cable Diameter Included - Cable A
3/4 in
Manufacturer Warranty Length
2 yr Battery, 2 yr Equipment
Minimum Drain Line Inside Diameter
3 in
Cable Length Included - Cable A
25 ft
Overall Width
22 in
Overall Height
47 in
Description
Sewer Drum Kit, Head Kit, and Cable, Maximum Drain Line Inside Diameter 6 in, Minimum Drain Line Inside Diameter 3 in, Number of Cables Included 1, Number of Augers Included 2, Number of Cutters Included 7, Maximum Operating Speed 200 RPM, Tool Series MX FUEL, Cordless Tool Kit Contents Bare Tool, Battery, Charger, Cleaning Cable, Head Attachment Kit, Battery Capacity 3 Ah, Auger Types Included Funnel, Straight, Cutter Types Included Chain Knocker, Double Cutter, Opening Tool, Tool Weight 119 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.