MX FUEL Tower Light + M18 Transfer Pump

  • Mfr # MXF041-1XC, 2940-20
  • Zoro # G322587101
product price: 
$
6,533.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Included Battery Capacity
6 Ah
Includes Charger
Charger Included
Standards
UL Listed
Inlet Gender
Male
Includes Batteries
Batteries Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MXF041-1XC, 2940-20
Zoro #
G322587101
UPC #
045242533916
Country of Origin
Multiple
Included Battery Capacity
6 Ah
Includes Charger
Charger Included
Standards
UL Listed
Inlet Gender
Male
Includes Batteries
Batteries Included
Housing Material
Aluminum
Flow Rate - Maximum
25 gpm
Priming
Self-Priming
Item
Transfer Pump Kit
Application
Dewatering
Impeller Material
Steel
Number of Outlets
1
Number of Inlets
1
For Media Type
Clear Water
Battery Platform
M18(TM)
Series
M18(TM)
Feet of Head - Maximum
17 ft
Fluid Temperature - Maximum
122 Degrees F
Number of Batteries Included
1
Installation
Submersible
Outlet Type
NPT
Includes
Tripod Light, Y Adapter
Voltage
18 V DC
Power Source - TS Only
Cordless Battery
Tool Weight
11 lb
Horsepower
33/100 hp
Outlet Gender
Female
Battery Manufacturer Part Number Included
MXFXC406
Power Source
Cordless Battery
Power Source - old
Cordless Battery

Dimensions

Outlet Diameter
1 1/4 in
Overall Width
5 in
Overall Height
6.25 in
Overall Length
63 in
Inlet Diameter
5 1/8 in
Manufacturers Warranty Length
5 yr Limited
Wire Rope Length
63 in
Length
63 in

Description

Transfer Pump Kit, Battery Platform M18(TM), Voltage 18 V DC, Power Source Cordless Battery, Horsepower 33/100 hp, Housing Material Aluminum, Impeller Material Steel, Includes Tripod Light, Y Adapter, Includes Batteries Batteries Included, Includes Charger Charger Included, Inlet Gender Male

Ratings & reviews