Shop VEVOR
See all product information
Create Account
Magnetic Drill 1450W 12800N Portable Mag Drill Press 2" Boring Diameter 6 Bits
- Mfr # ZT-50HAR
- Zoro # G423371883
product price:Â
$
285.99
/ea
Free Shipping & Returns
Key Features
Drill Travel
6.3 in (160 mm)
Max. Magnetic Force
2,878 lbf (12,800 N)
Shank Type
Weldon Shank
Max. Coring Depth
2 in (50 mm)
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZT-50HAR
- Zoro #
- G423371883
- UPC #
- 197988121343
- Country of Origin
- China
Dimensions
- Max. Coring Depth
- 2 in (50 mm)
- Length
- 11.42 in
- Tap Size Range
- M3-M16
- Overall Height
- 14.97 in
- Width
- 8.27 in
Details
- Drill Travel
- 6.3 in (160 mm)
- Max. Magnetic Force
- 2,878 lbf (12,800 N)
- Shank Type
- Weldon Shank
- Material
- Metal
- Item
- Plate Magnetic Drill
- No Load Speed
- 0-650 RPM
- Voltage
- 110 V
- Max. Watts
- 1,450 W (US) / 1,400 W (EU/AU)
Description
VEVOR Magnetic Drill, 1450W Motor 2 in Boring Diameter, 2878 lbf Electric Mag Drill Press, with 6 Coring Bits, Variable Speed, Drilling Machine for Metal Surface, Home Improvement Industry, Yellow
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.