MXF Cut-Off Saw Kit + M18 FUEL Combo Kit

  • Mfr # MXF315-2XC, 3696-22

  • Zoro # G015191271


product price: $3,689.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V, 72 V
Cordless Tools Included
Cut-Off Saw, Hammer Drill, Impact Driver
Battery Capacity
(2) 5.0 Ah, (2) 8.0 Ah
Number of Tools
3
Includes
(2) Chargers, (4) Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MXF315-2XC, 3696-22
Zoro #
G015191271
UPC #
045242754946
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Hammer Drill - Chuck Size
1/2 in
Impact Driver - Drive Size
1/2 in

Details

Voltage
18 V, 72 V
Cordless Tools Included
Cut-Off Saw, Hammer Drill, Impact Driver
Battery Capacity
(2) 5.0 Ah, (2) 8.0 Ah
Number of Tools
3
Includes
(2) Chargers, (4) Batteries
Series
MX FUEL; M18 FUEL
Battery Included
(2) 35GJ99, (2) 809NV7
Battery Model No.
(2) 35GJ99, (2) 809NV7
Case Included
(1) Case
Wireless Tracking System
ONE-KEY(TM)
Impact Driver
809JL1
Hammer Drill - Max. Torque
1,400 in-lb
Charger Included
Yes
Charger
23Y581, 809NV7
Power Source
Cordless
Impact Driver - Torque Range
2,000 in-lb
Hammer Drill - BPM
33,000 BPM
Item
Cordless Combination Kit
Cut Off Tool
811DY8
Wireless Tool Tracking
Yes
Hammer Drill - Class
Compact
Included Fastening Tools
Impact Driver
Cordless Tool Kit Contents
(3) Bare Tools; (4) Batteries; (2) Chargers
Hammer Drill
809JL0
Battery Series
XC
Number of Batteries Included
4
Battery Chemistry
Li-Ion
Impact Driver - Maximum Torque
2,000 in-lb
Includes Case
Case Included
Other Tools and Accessories Included
Cut-Off Tool
Tool Series
M18 FUEL(TM), MX FUEL(TM)
All Product Types Included
Cut-Off Tool, Hammer Drill, Impact Driver

Description

Cordless Combination Kit, Cordless Tools Included Cut-Off Saw, Hammer Drill, Impact Driver, Voltage 18 V, 72 V, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 5.0 Ah, (2) 8.0 Ah, Includes (2) Chargers, (4) Batteries, Tool Brand Milwaukee, Series MX FUEL; M18 FUEL, Battery Included (2) 35GJ99, (2) 809NV7, Number of Batteries Included 4, Battery Model No. (2) 35GJ99, (2) 809NV7, Charger 23Y581, 809NV7, Charger Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.