Zoro Homepage

MXF Submersible Pump+FORGE XC8.0 Battery

  • Mfr # MXF211-1XC, MXFXC608

  • Zoro # G316045938


product price: $3,778.99
/ea
Free Shipping & Returns

Key Features

Voltage
72 V DC
Power Source
Cordless Battery
Application
Dewatering
Manufacturers Warranty Length
2 yr
Feet of Head - Maximum
60 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXF211-1XC, MXFXC608
Zoro #
G316045938
UPC #
045242252213
Country of Origin
Multiple

Dimensions

Manufacturers Warranty Length
2 yr
Inlet Diameter
2 in
Outlet Diameter
2 in
Overall Height
19 in
Overall Width
23 in
Overall Length
17.25 in

Description

Transfer Pump Kit, Battery Platform MX Fuel, Inlet Type Not Applicable, Voltage 72 V DC, Power Source Cordless Battery, Compatible Battery Manufacturer Part Number MXFXC608, Compatible Charger Manufacturer Part Number MXFRC, Includes Batteries Batteries Included, Includes Charger No Charger Included, Inlet Gender Male

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.