Shop MILWAUKEE TOOL

Non-ContactVoltandGFCICombinationTester

  • Mfr # 3211-20
  • Zoro # G422964055

product price: 
$
44.97
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

GFCI Wiring Alerts
Correct Wiring, GFCI Trip Time, Hot/Ground Reverse, Hot/Neutral Reverse (Reverse Polarity), Open Ground, Open Hot, Open Neutral
Alert Type
Digital Display
Tool Width
1.1 in
Number of Voltage Ranges
1
Tool Height
5.7 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3211-20
Zoro #
G422964055
UPC #
045242385539
Country of Origin
Viet Nam

Dimensions

Tool Width
1.1 in
Tool Height
5.7 in
Tool Length
1 in
Battery Size
AAA
Manufacturer Warranty Length
2 yr Limited

Details

GFCI Wiring Alerts
Correct Wiring, GFCI Trip Time, Hot/Ground Reverse, Hot/Neutral Reverse (Reverse Polarity), Open Ground, Open Hot, Open Neutral
Alert Type
Digital Display
Number of Voltage Ranges
1
Maximum AC Voltage Measured
1,000 V
CAT Safety Rating
CAT II 300V, CAT IV 1000V
Minimum AC Voltage Measured
50 V
Item
Non-Contact Voltage and GFCI Combination Tester
Test Connection Type
Probe Tip
For Phase
Four, Single, Split, Three
Display Type
Digital
Power Source
Battery
Number of Batteries Required
2
Built-In Flashlight
Yes
Tester Type
Non-Contact Voltage and GFCI Combination Tester
Display Screen Type
LED
GFCI NEMA Plug Configuration
5-15P
Non-Contact
No
Testing Functions
AC Voltage
Includes
(2) Manual, (4) AAA Batteries, Digital GFCI Receptacle Tester, Voltage Detector with LED
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Non-Contact Voltage and GFCI Combination Tester, Alert Type Digital Display, Built-In Flashlight Yes, CAT Safety Rating CAT II 300V, CAT IV 1000V, Cable Length Not Applicable, Display Type Digital, Includes (2) Manual, (4) AAA Batteries, Digital GFCI Receptacle Tester, Voltage Detector with LED, Maximum AC Voltage Measured 1,000 V, Maximum DC Voltage Measured Not Applicable, Non-Contact No, Test Connection Type Probe Tip, Testing Functions AC Voltage, Power Source Battery

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.