PACKOUT(TM) XL Crate
- Mfr # 48-22-8439
- Zoro # G923943191
product price:Â
$
69.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
18 3/8 in
Overall Depth
15 3/4 in
Compatible Modular System
PACKOUT(TM)
Number of Compartments
1
Interior Height
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-22-8439
- Zoro #
- G923943191
- UPC #
- 045242371396
- Country of Origin
- United States
Dimensions
- Overall Width
- 18 3/8 in
- Overall Depth
- 15 3/4 in
- Interior Height
- 15 in
- Overall Height
- 15 in
- Interior Depth
- 15 3/4 in
- Fits Chest Size
- Customizable Dividers, Impact-Resistant Body, Integrated Weep Holes, Metal Reinforced Top Handle, Quick Access in Stack, Stackable
Details
- Compatible Modular System
- PACKOUT(TM)
- Number of Compartments
- 1
- Total Load Capacity
- 75 lb
- Material
- Polypropylene
- Number of Dividers
- 0
- Series
- PACKOUT(TM)
- Item
- Crate
- Features
- Customizable Dividers, Impact-Resistant Body, Integrated Weep Holes, Metal Reinforced Top Handle, Quick Access in Stack, Stackable
- For Tool Type
- Accessories, Hand Tools, Small Parts
- Color
- Red
- Part of a Modular System
- Modular System Part
- Includes
- (1) XL Crate
- Number of Drawers
- 0
- Total Storage Capacity
- 1.7 cu ft
- Shell Material
- Polypropylene
- Wire Color
- Red
Description
Crate, Material Polypropylene, Overall Depth 15 3/4 in, Overall Height 15 in, Overall Width 18 3/8 in, Locking System Not Applicable, Color Red, Number of Compartments 1, Closure Type Not Applicable, Compatible Modular System PACKOUT(TM), Features Customizable Dividers, Impact-Resistant Body, Integrated Weep Holes, Metal Reinforced Top Handle, Quick Access in Stack, Stackable, Includes (1) XL Crate, Lid Style Not Applicable, Number of Dividers 0, Number of Drawers 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.