Shop MILWAUKEE TOOL
See all product information
Create Account
PACKOUT Rolling Tool Box + 2-Drawer Box
- Mfr # 48-22-8427, 48-22-8442
- Zoro # G322962731
product price:Â
$
446.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
19 1/2 in
Overall Depth
18 in
Overall Width
22 in
Includes Drawers
Drawers Not Included
Compatible Modular System
PACKOUT(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-22-8427, 48-22-8442
- Zoro #
- G322962731
- UPC #
- 045242571727
- Country of Origin
- Israel
Dimensions
- Overall Height
- 19 1/2 in
- Overall Depth
- 18 in
- Overall Width
- 22 in
Details
- Item
- Tool Box Set
- Includes Drawers
- Drawers Not Included
- Compatible Modular System
- PACKOUT(TM)
- Includes
- (2) Tool Boxes, Tray
- Material
- Polypropylene
- Front Closure
- Latch
- Number of Dividers
- 1
- Series
- PACKOUT(TM)
- Lid Style
- Hinged
- Total Load Capacity
- 250 lb
- Number of Drawers
- 0
- Locking System
- Latch
- Caster Type
- Rigid
- Color
- Red
- Number of Compartments
- 3
- Closure Type
- Latch
- Shell Material
- Polypropylene
- Wire Color
- Red
Description
Tool Box Set, Material Polypropylene, Overall Depth 18 in, Overall Height 19 1/2 in, Overall Width 22 in, Locking System Latch, Color Red, Includes Drawers Drawers Not Included, Number of Compartments 3, Closure Type Latch, Compatible Modular System PACKOUT(TM), Features Not Applicable, Includes (2) Tool Boxes, Tray, Lid Style Hinged, Number of Dividers 1, Number of Drawers 0, Series PACKOUT(TM), Total Load Capacity 250 lb, Total Storage Capacity Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.