Shop MILWAUKEE TOOL
See all product information
Create Account
PACKOUT(TM) Tool Box 2-Bin Attachment
- Mfr # 48-22-8610
- Zoro # G523353499
original price:Â $34.99 , new price: $20.99 , 40 percent off
new price:Â
$
20.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Style
Organizer Bin Set
Overall Width
11 1/2 in
Series
PACKOUT(TM)
Color
Black, Clear, Red
Overall Length
4 5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-22-8610
- Zoro #
- G523353499
- UPC #
- 045242393534
- Country of Origin
- Viet Nam
Dimensions
- Overall Width
- 11 1/2 in
- Overall Length
- 4 5/16 in
- Overall Height
- 4 7/8 in
- Wire Rope Length
- 4 5/16 in
- Length
- 4 5/16 in
- Fits Chest Size
- Impact Resistant Body, Limited Lifetime Warranty, Metal Reinforced Design
Details
- Style
- Organizer Bin Set
- Series
- PACKOUT(TM)
- Item
- Organizer Bin Set
- Color
- Black, Clear, Red
- Compatible with Manufacturer Model No.
- 48-22-8441
- For Use With
- Tool Boxes
- Features
- Impact Resistant Body, Limited Lifetime Warranty, Metal Reinforced Design
- Includes
- Hex Key, (2) Dividers, (2) Tool Box Attachment Mounts
- Material
- Polypropylene
- Shell Material
- Polypropylene
- Wire Color
- Black, Clear, Red
- Container Type
- Organizer Bin Set
- Compatible Product Type
- Tool Boxes
Description
PACKOUT(TM) Tool Box 2-Bin Attachment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.