Zoro Homepage

PACKOUT Tool Chest and Tote, Black/Red, Polymer

  • Mfr # 48-22-8428,48-22-8320

  • Zoro # G609584649


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Series
PACKOUT
Material
Polymer
Overall Width
38 in
Overall Depth
12 in
Overall Height
15 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8428,48-22-8320
Zoro #
G609584649
UPC #
045242600670
Country of Origin
Multiple

Dimensions

Overall Width
38 in
Overall Depth
12 in
Overall Height
15 3/4 in
Depth
12 in
Width
38 in
Height
16 in

Details

Item
Tool Chest and Tote
Series
PACKOUT
Material
Polymer
Color
Black/Red
Includes
20" Tote
Locking System
Padlock

Description

Tool Chest and Tote, Material Polymer, Overall Depth 12 in, Overall Height 15 3/4 in, Overall Width 38 in, Locking System Padlock, Color Black, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.