Shop MILWAUKEE TOOL
See all product information
Create Account
PACKOUT(TM) Tool Box Magnetic Bin Atch
- Mfr # 48-22-8611
- Zoro # G023359830
product price:Â
$
37.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Style
Magnetic Bin
Overall Length
5 5/16 in
Overall Width
11 1/2 in
For Use With
Tool Boxes
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-22-8611
- Zoro #
- G023359830
- UPC #
- 045242393541
- Country of Origin
- Viet Nam
Dimensions
- Overall Length
- 5 5/16 in
- Overall Width
- 11 1/2 in
- Overall Height
- 4 13/16 in
- Wire Rope Length
- 5 5/16 in
- Length
- 5 5/16 in
- Fits Chest Size
- Impact Resistant Body, Limited Lifetime Warranty, Metal Reinforced Design, Quick Access Magnetic Dish
Details
- Style
- Magnetic Bin
- Includes
- Hex Key, (2) Tool Box Attachment Mounts
- Item
- Magnetic Bin
- For Use With
- Tool Boxes
- Material
- Polypropylene
- Compatible with Manufacturer Model No.
- 48-22-8441
- Color
- Black, Clear, Red
- Series
- PACKOUT(TM)
- Features
- Impact Resistant Body, Limited Lifetime Warranty, Metal Reinforced Design, Quick Access Magnetic Dish
- Shell Material
- Polypropylene
- Wire Color
- Black, Clear, Red
- Container Type
- Magnetic Bin
- Compatible Product Type
- Tool Boxes
Description
PACKOUT(TM) Tool Box Magnetic Bin Atch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.