Tool Box, Red, Polypropylene, 50 lb Cap.
- Mfr # 48-22-8441
- Zoro # G324891596
product price:Â
$
168.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Closure Type
Latch
Number of Compartments
4
Number of Drawers
1
Drawer Slide Type
Ball Bearing
Locking System
Padlock, Security Bar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-22-8441
- Zoro #
- G324891596
- UPC #
- 045242545452
- Country of Origin
- United States
- Closure Type
- Latch
- Number of Compartments
- 4
- Number of Drawers
- 1
- Drawer Slide Type
- Ball Bearing
- Locking System
- Padlock, Security Bar
- Features
- Impact-Resistant Body, Locking Security Bar, Metal Reinforced Corners, Modular Connectivity with ALL PACKOUT(TM) Components, Versatile Dividers
- Item
- Tool Box
- Includes
- (2) Quick-Adjust Dividers
- Compatible Modular System
- PACKOUT(TM)
- Total Storage Capacity
- 2,195 cu in
- Number of Dividers
- 2
- For Tool Type
- Accessories, MODbox(TM) Components
- Series
- PACKOUT(TM)
- Total Load Capacity
- 50 lb
- Material
- Polypropylene
- Includes Drawers
- Drawers Included
- Color
- Red
- Part of a Modular System
- Modular System Part
- Front Closure
- Latch
- Shell Material
- Polypropylene
- Wire Color
- Red
- Traction Material
- Polypropylene
Dimensions
- Overall Height
- 14 5/16 in
- Overall Depth
- 16 5/16 in
- Overall Width
- 22 3/16 in
- Fits Chest Size
- Impact-Resistant Body, Locking Security Bar, Metal Reinforced Corners, Modular Connectivity with ALL PACKOUT(TM) Components, Versatile Dividers
Description
Tool Box, Material Polypropylene, Overall Depth 16 5/16 in, Overall Height 14 5/16 in, Overall Width 22 3/16 in, Locking System Padlock, Security Bar, Color Red, Includes Drawers Drawers Included, Number of Compartments 4, Closure Type Latch, Compatible Modular System PACKOUT(TM), Drawer Slide Type Ball Bearing, Features Impact-Resistant Body, Locking Security Bar, Metal Reinforced Corners, Modular Connectivity with ALL PACKOUT(TM) Components, Versatile Dividers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.