Shop MILWAUKEE TOOL
See all product information
Create Account
Press Ring
- Mfr # 49-16-2461RX
- Zoro # G423355647
product price:Â
$
2,499.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Forged Steel
Compatible Press Tool Type
Compact
Compatible Pipe Size
1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in
Compatible Fitting System
RLS(R)
Wire Rope Length
16.12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49-16-2461RX
- Zoro #
- G423355647
- UPC #
- 45242106257
- Country of Origin
- Japan
- Item
- Press Ring Kit
- Material
- Forged Steel
- Compatible Press Tool Type
- Compact
- Compatible Fitting System
- RLS(R)
- Compatible Material Type
- Copper
- For Fitting System
- RLS(R)
- Product Type
- Press Ring Kit
- Number of Pieces
- 7
- Kit Contents
- (1) Case, (1) Jaw, (6) Rings
- Compatible Tool Manufacturer Part Number
- 2473-20
- For Workpiece Material
- Copper
- Includes
- 1/2 in RLS(R) Pivoting Press Ring, 1/4 in RLS(R) Pivoting Press Ring, 3/4 in RLS(R) Pivoting Press Ring, 3/8 in RLS(R) Pivoting Press Ring, 5/8 in RLS(R) Pivoting Press Ring, 7/8 in RLS(R) Pivoting Press Ring, Carrying Case, X4 Ring Jaw
- For Press Tool Type
- Compact
Dimensions
- Compatible Pipe Size
- 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in
- Wire Rope Length
- 16.12 in
- Kit Pipe or Tubing Sizes Included
- 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in
- Manufacturer Warranty Length
- 2 yr
- Maximum Compatible Pipe Size
- 7/8 in
- Minimum Compatible Pipe Size
- 1/4 in
- Overall Length
- 16.12 in
- Length
- 16.12 in
- For Pipe Size - Minimum
- 1/4 in
- For Pipe Size
- 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in
- For Pipe Size - Maximum
- 7/8 in
Description
Press Ring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.