Press Ring

  • Mfr # 49-16-2652MX

  • Zoro # G223354208


product price:  $456.99
/ea
Free Shipping & Returns

Key Features

Compatible Pipe Size
3/8 in
Compatible Tool Manufacturer Part Number
2473-20, 2773-20L, 2922-20, 49-16-2459X3, 49-16-2659X4
Compatible Fitting System
Streamline(R)
Compatible Press Tool Type
Compact, Extended, Standard
Maximum Compatible Pipe Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
49-16-2652MX
Zoro #
G223354208
UPC #
45242798490
Country of Origin
China

Dimensions

Compatible Pipe Size
3/8 in
Maximum Compatible Pipe Size
3/8 in
Manufacturer Warranty Length
2 yr
Overall Length
12 in

Details

Compatible Tool Manufacturer Part Number
2473-20, 2773-20L, 2922-20, 49-16-2459X3, 49-16-2659X4
Compatible Fitting System
Streamline(R)
Item
Press Ring
Compatible Press Tool Type
Compact, Extended, Standard
Compatible Material Type
Copper
Material
Forged Steel

Description

Press Ring, Product Type Press Ring, Compatible Fitting System Streamline(R), Compatible Material Type Copper, Compatible Pipe Size 3/8 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Forged Steel, Compatible Press Tool Type Compact, Extended, Standard, Compatible Tool Grainger Part Number 53AY76, 54YR07, 60GF92, 824XW0, 824XY1, Compatible Tool Manufacturer Part Number 2473-20, 2773-20L, 2922-20, 49-16-2459X3, 49-16-2659X4, Kit Contents Bare Tool, Manufacturer Warranty Length 2 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.