Press Ring
Mfr # 49-16-2652RX
Zoro # G623359506
product price:Â $456.99
/ea
Free Shipping & Returns
Key Features
Maximum Compatible Pipe Size
3/8 in
Compatible Press Tool Type
Compact, Extended, Standard
Compatible Material Type
Copper
Overall Length
1.012 in
Material
Forged Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
49-16-2652RX
Zoro #
G623359506
UPC #
45242798506
Country of Origin
China
Dimensions
Maximum Compatible Pipe Size
3/8 in
Overall Length
1.012 in
Manufacturer Warranty Length
2 yr
Compatible Pipe Size
3/8 in
Details
Compatible Press Tool Type
Compact, Extended, Standard
Compatible Material Type
Copper
Material
Forged Steel
Item
Press Ring
Compatible Tool Manufacturer Part Number
2473-20, 2773-20L, 2922-20, 49-16-2459X3, 49-16-2659X4
Compatible Fitting System
RLS(R)
Description
Press Ring, Product Type Press Ring, Compatible Fitting System RLS(R), Compatible Material Type Copper, Compatible Pipe Size 3/8 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Forged Steel, Compatible Press Tool Type Compact, Extended, Standard, Compatible Tool Grainger Part Number 53AY76, 54YR07, 60GF92, 824XW0, 824XY1, Compatible Tool Manufacturer Part Number 2473-20, 2773-20L, 2922-20, 49-16-2459X3, 49-16-2659X4, Kit Contents Bare Tool, Manufacturer Warranty Length 2 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.