Press Ring
Mfr # 49-16-2654MX
Zoro # G723353688
product price:Â $456.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Warranty Length
2 yr
Compatible Tool Manufacturer Part Number
2473-20, 2773-20L, 2922-20, 49-16-2459X3, 49-16-2659X4
Compatible Fitting System
Streamline(R)
Compatible Press Tool Type
Compact, Extended, Standard
Material
Forged Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
49-16-2654MX
Zoro #
G723353688
UPC #
45242542208
Country of Origin
China
Dimensions
Manufacturer Warranty Length
2 yr
Compatible Pipe Size
5/8 in
Maximum Compatible Pipe Size
5/8 in
Overall Length
12 in
Details
Compatible Tool Manufacturer Part Number
2473-20, 2773-20L, 2922-20, 49-16-2459X3, 49-16-2659X4
Compatible Fitting System
Streamline(R)
Compatible Press Tool Type
Compact, Extended, Standard
Material
Forged Steel
Compatible Material Type
Copper
Item
Press Ring
Description
Press Ring, Product Type Press Ring, Compatible Fitting System Streamline(R), Compatible Material Type Copper, Compatible Pipe Size 5/8 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Forged Steel, Compatible Press Tool Type Compact, Extended, Standard, Compatible Tool Grainger Part Number 53AY76, 54YR07, 60GF92, 824XW0, 824XY1, Compatible Tool Manufacturer Part Number 2473-20, 2773-20L, 2922-20, 49-16-2459X3, 49-16-2659X4, Kit Contents Bare Tool, Manufacturer Warranty Length 2 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.