Press Ring

  • Mfr # 49-16-2656RX

  • Zoro # G823354325


product price:  $468.99
/ea
Free Shipping & Returns

Key Features

Compatible Fitting System
RLS(R)
Material
Forged Steel
Compatible Material Type
Copper
Overall Length
1.287 in
Manufacturer Warranty Length
2 yr
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
49-16-2656RX
Zoro #
G823354325
UPC #
45242546213
Country of Origin
China

Dimensions

Overall Length
1.287 in
Manufacturer Warranty Length
2 yr
Maximum Compatible Pipe Size
7/8 in
Compatible Pipe Size
7/8 in

Details

Item
Press Ring
Compatible Fitting System
RLS(R)
Material
Forged Steel
Compatible Material Type
Copper
Compatible Press Tool Type
Compact, Extended, Standard
Compatible Tool Manufacturer Part Number
2473-20, 2773-20L, 2922-20, 49-16-2459X3, 49-16-2659X4

Description

Press Ring, Product Type Press Ring, Compatible Fitting System RLS(R), Compatible Material Type Copper, Compatible Pipe Size 7/8 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Forged Steel, Compatible Press Tool Type Compact, Extended, Standard, Compatible Tool Grainger Part Number 53AY76, 54YR07, 60GF92, 824XW0, 824XY1, Compatible Tool Manufacturer Part Number 2473-20, 2773-20L, 2922-20, 49-16-2459X3, 49-16-2659X4, Kit Contents Bare Tool, Manufacturer Warranty Length 2 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.