Press Ring
Mfr # 49-16-2657MX
Zoro # G623355942
product price:Â $1,174.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Warranty Length
2 yr
Maximum Compatible Pipe Size
1 1/8 in
Compatible Tool Manufacturer Part Number
2773, 2922, 49-16-2659X4
Compatible Material Type
Copper
Compatible Fitting System
Streamline(R)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
49-16-2657MX
Zoro #
G623355942
UPC #
45242546244
Country of Origin
China
Dimensions
Manufacturer Warranty Length
2 yr
Maximum Compatible Pipe Size
1 1/8 in
Compatible Pipe Size
1 1/8 in
Overall Length
12 in
Details
Compatible Tool Manufacturer Part Number
2773, 2922, 49-16-2659X4
Compatible Material Type
Copper
Compatible Fitting System
Streamline(R)
Material
Forged Steel
Compatible Press Tool Type
Extended, Standard
Item
Press Ring
Description
Press Ring, Product Type Press Ring, Compatible Fitting System Streamline(R), Compatible Material Type Copper, Compatible Pipe Size 1 1/8 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Forged Steel, Compatible Press Tool Type Extended, Standard, Compatible Tool Grainger Part Number 824XY1, Compatible Tool Manufacturer Part Number 2773, 2922, 49-16-2659X4, Kit Contents Bare Tool, Manufacturer Warranty Length 2 yr, Maximum Compatible Pipe Size 1 1/8 in, Overall Length 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.