Press Ring

  • Mfr # 49-16-2658MX

  • Zoro # G423358969


product price:  $1,292.99
/ea
Free Shipping & Returns

Key Features

Manufacturer Warranty Length
2 yr
Material
Forged Steel
Compatible Material Type
Copper
Maximum Compatible Pipe Size
1 3/8 in
Compatible Tool Manufacturer Part Number
2773, 2922, 49-16-2659X4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
49-16-2658MX
Zoro #
G423358969
UPC #
45242546268
Country of Origin
China

Dimensions

Manufacturer Warranty Length
2 yr
Maximum Compatible Pipe Size
1 3/8 in
Compatible Pipe Size
1 3/8 in
Overall Length
12 in

Details

Material
Forged Steel
Compatible Material Type
Copper
Compatible Tool Manufacturer Part Number
2773, 2922, 49-16-2659X4
Item
Press Ring
Compatible Fitting System
Streamline(R)
Compatible Press Tool Type
Extended, Standard

Description

Press Ring, Product Type Press Ring, Compatible Fitting System Streamline(R), Compatible Material Type Copper, Compatible Pipe Size 1 3/8 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Forged Steel, Compatible Press Tool Type Extended, Standard, Compatible Tool Grainger Part Number 824XY1, Compatible Tool Manufacturer Part Number 2773, 2922, 49-16-2659X4, Kit Contents Bare Tool, Manufacturer Warranty Length 2 yr, Maximum Compatible Pipe Size 1 3/8 in, Overall Length 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.