Press Ring

  • Mfr # 49-16-2658RX

  • Zoro # G123357767


product price:  $1,292.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.48 in
Compatible Tool Manufacturer Part Number
2773, 2922, 49-16-2659X4
Compatible Press Tool Type
Compact, Extended, Standard
Compatible Pipe Size
1 3/8 in
Maximum Compatible Pipe Size
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
49-16-2658RX
Zoro #
G123357767
UPC #
45242546299
Country of Origin
China

Dimensions

Overall Length
1.48 in
Compatible Pipe Size
1 3/8 in
Maximum Compatible Pipe Size
1 3/8 in
Manufacturer Warranty Length
2 yr

Details

Compatible Tool Manufacturer Part Number
2773, 2922, 49-16-2659X4
Compatible Press Tool Type
Compact, Extended, Standard
Compatible Fitting System
RLS(R)
Compatible Material Type
Copper
Material
Forged Steel
Item
Press Ring

Description

Press Ring, Product Type Press Ring, Compatible Fitting System RLS(R), Compatible Material Type Copper, Compatible Pipe Size 1 3/8 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Forged Steel, Compatible Press Tool Type Compact, Extended, Standard, Compatible Tool Grainger Part Number 824XY1, Compatible Tool Manufacturer Part Number 2773, 2922, 49-16-2659X4, Kit Contents Bare Tool, Manufacturer Warranty Length 2 yr, Maximum Compatible Pipe Size 1 3/8 in, Overall Length 1.48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.