Shop MILWAUKEE TOOL
See all product information
Create Account
Press Ring
- Mfr # 49-16-2661MX
- Zoro # G123358481
product price:Â
$
2,499.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Pipe Size
1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in
Compatible Tool Manufacturer Part Number
2773, 2922, 49-16-2659X4
Compatible Material Type
Copper
Minimum Compatible Pipe Size
1/4 in
Compatible Press Tool Type
Extended, Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49-16-2661MX
- Zoro #
- G123358481
- UPC #
- 45242546312
- Country of Origin
- China
- Compatible Tool Manufacturer Part Number
- 2773, 2922, 49-16-2659X4
- Compatible Material Type
- Copper
- Compatible Press Tool Type
- Extended, Standard
- Item
- Press Ring Kit
- Material
- Forged Steel
- Compatible Fitting System
- Streamline(R)
- Includes
- Kit Contents
- (1) Case, (1) Cone Reamer, (1) Depth Gauge, (1) Jaw, (6) Rings
- Number of Pieces
- 7
- For Fitting System
- Streamline(R)
- For Press Tool Type
- Extended, Standard
- For Workpiece Material
- Copper
- Product Type
- Press Ring Kit
Dimensions
- Compatible Pipe Size
- 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in
- Minimum Compatible Pipe Size
- 1/4 in
- Manufacturer Warranty Length
- 2 yr
- Maximum Compatible Pipe Size
- 7/8 in
- Overall Length
- 16.12 in
- Kit Pipe or Tubing Sizes Included
- 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in
- Wire Rope Length
- 16.12 in
- Length
- 16.12 in
- For Pipe Size - Maximum
- 7/8 in
- For Pipe Size - Minimum
- 1/4 in
- For Pipe Size
- 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in
Description
Press Ring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.