Press Ring
- Mfr # 49-16-2661ZX
- Zoro # G523352492
product price:Â
$
2,499.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Material Type
Copper
Minimum Compatible Pipe Size
1/4 in
Compatible Fitting System
MaxiPro(R), ZoomLock MAX(R)
Compatible Press Tool Type
Extended, Standard
Wire Rope Length
5.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49-16-2661ZX
- Zoro #
- G523352492
- UPC #
- 45242546343
- Country of Origin
- China
- Compatible Material Type
- Copper
- Compatible Fitting System
- MaxiPro(R), ZoomLock MAX(R)
- Compatible Press Tool Type
- Extended, Standard
- Item
- Press Ring Kit
- Material
- Forged Steel
- Product Type
- Press Ring Kit
- Includes
- Compatible Tool Manufacturer Part Number
- 2773, 2922, 49-16-2659X4
- For Fitting System
- MaxiPro(R), ZoomLock(R) MAX
- For Press Tool Type
- Extended, Standard
- Number of Pieces
- 6
- For Workpiece Material
- Copper
- Kit Contents
- (1) Case, (1) Jaw, (6) Rings
Dimensions
- Minimum Compatible Pipe Size
- 1/4 in
- Wire Rope Length
- 5.5 in
- Compatible Pipe Size
- 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in
- Kit Pipe or Tubing Sizes Included
- 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in
- Maximum Compatible Pipe Size
- 7/8 in
- Manufacturer Warranty Length
- 2 yr
- Overall Length
- 5.5 in
- Length
- 5.5 in
- For Pipe Size
- 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in
- For Pipe Size - Maximum
- 7/8 in
- For Pipe Size - Minimum
- 1/4 in
Description
Press Ring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.