Shop NIBCO
See all product information
Create Account
Pressing Jaw Mini - 3/4-in.
- Mfr # R00220PC
- Zoro # G624968974
product price:Â
$
184.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Pipe Size
3/4 in
Compatible Press Tool Type
Sub-Compact
Compatible Tool Manufacturer Part Number
PC-10M, PC-20M
Compatible Fitting System
NIBCO
For Fitting System
NIBCO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R00220PC
- Zoro #
- G624968974
- UPC #
- 039923241146
- Country of Origin
- Germany
- Compatible Press Tool Type
- Sub-Compact
- Compatible Tool Manufacturer Part Number
- PC-10M, PC-20M
- Compatible Fitting System
- NIBCO
- Item
- Press Jaw
- For Fitting System
- NIBCO
- Product Type
- Press Jaw
- For Press Tool Type
- Sub-Compact
Dimensions
- Compatible Pipe Size
- 3/4 in
- For Pipe Size
- 3/4 in
Description
Press Jaw, Product Type Press Jaw, Compatible Fitting System NIBCO, Compatible Material Type Not Applicable, Compatible Pipe Size 3/4 in, Material Not Applicable, Compatible Press Tool Type Sub-Compact, Compatible Tool Manufacturer Part Number PC-10M, PC-20M
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.